Abbotsford
KLN56079

KLEIN TOOLS, INC 56079 SLIM RECHARGEABLE PERSONAL LIGHT

Price $79.26 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:56079

Description

Klein Tools Slim Rechargeable Personal Work Light features a compact design with 360-Degree rotation. Built-in aluminum carabiner with 270-Degree rotatability hooks onto rods for hands-free use. Dual N50 magnets mount onto metal surfaces, while the glow ring around the LEDs helps locate the light in dark areas. USB-C rechargeable with battery level indicator. Made from durable hard plastic and aluminum for work in rugged environments.


Magnetic, rechargeable work light with a slim and compact design fits pockets and tight spaces

360-Degree rotation provides adjustability main LED body rotates fully for precise illumination during inspection work

Built-in aluminum carabiner features 270-Degree rotatation for hands-free use

Dual N50 magnets mount onto metal surfaces for hands-free positioning on jobsites and in tight spaces

Glow ring integrated around LEDs enables quick identification when working in low lighting

USB-C rechargeable battery with level indicator provides convenient charging and power monitoring

Packages

1 - UNIT - 1