Abbotsford
KLN65301KNECT

KLEIN TOOLS 65301KNECT KNECT SAE 23-PC PASS-THROUGH SET

Price $85.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:65301KNECT

Description

Klein Tools KNECT™ 23-Piece starter set combines pass-through sockets, flip sockets, and impact driver bits in one comprehensive kit. Cold-forged steel construction delivers impact-rated performance for high-torque applications. Pass-through design drives nuts on extended rods while flip sockets provide dual sizes. Color-coded rings enable quick identification and the MODbox™ case provides organized storage.


Complete KNECT™ starter set includes six SAE sockets, three flip sockets, seven driver bits, and four adapters

Pass-through socket system with slim profile head drives hex nuts on extended threaded rods with superior access

SAE flip sockets provide dual size design with two sizes in one socket for maximum efficiency

Impact-rated cold forged steel construction engineered for long lasting performance in high torque applications

KNECT™ system compatibility with multi functional adapters for enhanced versatility and tool integration

Color-coded rings enable quick socket size identification for efficient workflows

MODbox™ accessory case provides modular organized storage solution connecting with other cases

Packages

1 - UNIT - 1