Abbotsford
HOFCVB0805

HOFFMAN CVB0805 VENT. BOT PLATE 800X500 (3)

Price $286.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CVB0805

Description

The bottom plates allow natural ventilation into the enclosure improving the air circulation. This Ventilated Bottom Plate, CVB, CVB0805 item measures 23x800x500mm with a material of Mild Steel, finish Zinc Plated.


Description: Can be used in combination with a ventilated plinth PV. 33% ventilated.

Material: 1.5 mm perforated zinc plated steel.

Pack quantity: 3 pieces, 4 pieces for D<gt/>600mm, with mounting material.

Mounting requirements: Use in combination with ventilated plinths PV.

Packages

1 - UNIT - 1