Abbotsford
HOFA60H36JLP3PT

HOFFMAN A60H36JLP3PT WALL MOUNT TYPE 4 ENCL W 3PT

Price $3,911.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A60H36JLP3PT
Documents Documents

Description

Single door Type 4 enclosures offer access and security with a 3-point latching Power Glide handle. This Continuous Hinge Enclosure with 3-Point Latch Type 4, A60H36JLP3PT item measures 60x36x24 inches with a material of Steel colored Gray.


Internal 3-point latch and padlocking PowerGlide Handle for quick, secure access

Seamless foam-in-place gasket ensures a continuous seal

90-degree body flange opening channels away liquids

External, welded-on mounting feet for easy installation

Continuous hinge provides strength and ruggedness

Removable heavy gauge stainless steel continuous hinge pin

Seems continuously welded and ground smooth

14 or 16 gauge steel

Packages

1 - UNIT - 1