Abbotsford
HOFDPM0506R5

HOFFMAN DPM0506R5 MONITOR DOOR 500X600

Price $805.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DPM0506R5
Documents Documents

Description

This partial door is a solution for a computer screen to be mounted in a enclosure. The door keeps the computer safe. This Partial Doors For Monitor, DPM, DPM0506R5 item measures 500x600x17mm has a material of Mild Steel color Light Gray, finish Powder Coated.


Description: For monitor size 14"-21". Used in combination with the hinged keyboard tray DPK, allows the installation of a PC in any floor standing enclosures. The remaining space will be filled with top and bottom panels DPC and partial doors DP.

Material: 1.75 mm steel plate, viewing area: 4 mm safety glass.

Finish: RAL 7035 structured powder coating.

Protection: Complies with IP 44.

Pack quantity: 1 door with hinges and double-bit 3 mm lock.

Mounting requirements: To be used in combination with keyboard tray DPK. Recommended in combination with CDH to avoid a gap between the above/below panels.

Packages

1 - UNIT - 1