Abbotsford
HOFESFS318

HOFFMAN ESFS318 SWING FRAME SIDE 1600

Price $2,258.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ESFS318

Description

Swing Frame Side Mounted, ESFS is for m, or easy rear access to components is desired. This Swing Frame Side Mounted, ESFS, ESFS318 item measures 1445x694x80mm with a material of Mild Steel, finish Zinc Plated.


Description: Full height swing frame for 19” components allowing left and right hand opening with grip over the full height. Can be used in steel, combinable and compact enclosures. Hinges designed to give extra build-in depth. Adjustable top hinge for sq

Maximum load: 1800 N, supplied with a self-positioning device.

Lock: Double-bit 3 mm espagnolette (other lock options possible).

Material: 19" vertical profiles 2 mm zinc plated steel. Frame: vertical profiles 2 mm and horizontal profiles 3 mm.

Finish: RAL 7035 structured powder coating.

Pack quantity: 1 swing frame with hinges.

Mounting requirements: ESFS for 800 mm, 1000 mm wide steel, combinable enclosures. Add ESFB for mounting in a steel, combinable enclosure.

Mounting requirements: ESFS for 800mm (31), 1000mm (39) wide steel, combinable enclosures; add ESFB for mounting in a steel, combinable enclosure

Packages

1 - UNIT - 1