Abbotsford
HOFMCI14086R5

HOFFMAN MCI14086R5 COMB ENC 1DR FOR 19IN

Price $3,459.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MCI14086R5

Description

The mild steel combinable floor standing, MCI, is ideal for ICT applications, and requires little assembly time. This Mild Steel Ip Protected Ict Rack, MCI, MCI14086R5 item measures 1400x800x600mm has a material of Mild Steel color Light Gray, finish Powder Coated.


"Material: Frame: 1.5 mm steel plate. Door: 2 mm steel plate. Roof plate: 1.5 mm steel plate. Bottom plates: 1 mm galvanized steel. 19"" profiles: 2 mm zinc plated steel."

Frame: Seam welded reversed open profiles with 25 mm hole pattern, according to DIN 43660. Including integrated external hole pattern.

Rear door: Mounted with hinges, allowing left or right hand opening. Including door frame with 25 mm hole pattern.

Side panels: Supplied as an accessory.

Roof panel: Removable.

Lock: Espagnolette 4-point locking system. Does not interfere with the enclosure inner space. Standard double-bit lock with 3 mm insert. Standard inserts, cylinders, lift handles and T-handles are available as accessories.

Bottom plates: Consists of three or four (D<gt/>600) pieces.

"19"" profiles: Provides front and side universal 19"" hole pattern. Adjustable in depth by steps of 25 mm."

Earthing: All panels are earthed through their fittings and are equipped with a separate earthing stud.

"Finish: Frame, rear door and roof plate: RAL 7035 structured powder coating. 19"" profiles: zinc plated steel."

Packages

1 - UNIT - 1