Abbotsford
HOFMCS20086R53R

HOFFMAN MCS20086R53R FLOOR-STAND MCS ENC 3R

Price $4,116.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MCS20086R53R
Documents Documents

Description

Single-door, combinable, floor-standing enclosure range, MCS, with IP 32/Type 3R rating. This Modular Single Door Type 3R, MCS-3R, MCS20086R53R item measures 2000x800x600mm with a material of Mild Steel colored Light Gray.


Frame: Seam welded reversed open profiles with 25 mm hole pattern, according to DIN 43660 Including integrated external hole pattern

Door: Mounted with four hinges allowing left or right hand opening; including door frame with 25 mm hole pattern

Rear panel: Fitted by M6 torx screws; standard facilities for rear door mounting

Supplied as an accessory

Removable roof panel

Lock: Espagnolette 4-point locking system which does not interfere with the enclosure inner space; standard double-bit lock with 3 mm insert

Bottom plate: Consists of three or four (D<gt/>600) pieces

Mounting plate: Double folded and slides into position with adjustable depths of 25 mm, with the MPD02 accessory

Earthing/Grounding: All panels are earthed through their fittings and are equipped with a separate earthing stud

Mounting requirements: Standard delivery ready for combined installation; for stand-alone installation add side panels

Packages

1 - UNIT - 1