Abbotsford
HOFP2DP186

HOFFMAN P2DP186 PERFORATED DOOR 1800X600

Price $1,025.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2DP186
Documents Documents

Description

ProLine G2 Perforated Doors (Single or Overlapping Double) can be used on the front or rear of a G2 enclosure to provide ventilation for cooling internal components. The Smooth Glide latching system is made from quality components and incorporates an innovative timed latch action ensuring a solid door seal with low closure force.


Smooth Glide latching system – for a smooth, reliable and repeatable door close over enclosure lifetime

Flush Swing Handle with key lock; other options available

Seamless Polyurethane gasket (UL Component Recognized) provides a water-tight, dust-tight seal against moisture and contaminants that could enter at the frame/door junction

Standard door bar system on all perforated doors for easy accessory attachment

Timed, 3-point latch engagement to ensure top and bottom of door catch reliably

Durable, double-flanged latch rod and three Delrin® rollers to prevent metal-on-metal grinding

Single doors can be hinged left or right (default left); overlapping double doors can have the primary door as the left or right (default right)

140-degree hinging standard (180-degree hinge option available)

Two grounding studs

All mounting hardware included

Packages

1 - UNIT - 1