Abbotsford
INTETCB28254PCR

INTERMATIC ETCB28254PCR EXPANDED 4-POLE LIGHTING CONTRACTOR BOX, 120 - 600 VAC, 60 HZ, 4PST, OUTDOOR METAL ENCLOSURE

Price $1,052.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:ETCB28254PCR
Documents Documents

Description

The ETCB28254PCR Expanded 4-Pole lighting contractor box provides an easy-to-install solution for a variety of application needs. The contractor box comes with a pre-installed astronomic timer with 7-day, holiday/exception period scheduling, USB for schedule transfer and backup, an electrically held 40 A contactor, as well as inputs for overrides and surge protective devices.


7-Day/365-day astronomic scheduling.

Up to 96 scheduling set points.

Up to 50 holiday/exception period set points.

USB port for backing up or transferring schedules.

Built-in 40 A, 4-pole contactor for more robust loads.

Input for optional "timed" photo control override.

Input for other types of switches/sensors.

Terminals for adding surge protection.

100-hour supercapacitor eliminates the need for battery replacement.

Requires 120 VAC, 60 Hz for powering the control.

Packages

1 - UNIT - 1