Abbotsford
INTETCB28458PCR

INTERMATIC ETCB28458PCR EXPANDED 8-POLE LIGHTING CONTRACTOR BOX, 120 - 600 VAC, 60 HZ,2X 4PST, OUTDOOR METAL ENCLOSURE

Price $1,233.78 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:ETCB28458PCR

Description

The ETCB28458PCR Expanded 8-Pole lighting Contractor Box provides an easy-to-install solution for a variety of application needs. The Contractor Box comes with a pre-installed Astronomic timer with 7-day, holiday/exception period scheduling, USB for Schedule transfer and Backup, (2) electrically held 40 A contactors, as well as inputs for overrides and surge protective devices.


7-Day/365 Day Astronomic Scheduling

Up to 96 Scheduling set points

Up to 50 Holiday/Exception Period set points

USB port for backing up or transferring schedules

Built-in (2)40 A 4-Pole contactor for more robust loads.

Input for optional "Timed" photo control override

Input for other types of switches/sensors

Terminals for adding Surge Protection

100-hour supercapacitor eliminates the need for battery replacement

Requires 120 VAC 60 Hz for powering the control

Packages

1 - UNIT - 1