Abbotsford
LTLSRP1CRDZH050TCN

LITTELFUSE SRP1-CRDZH-050TC-N 90A 48-600 VAC High-Endurance Solid-State Relay

Price $104.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FUSETEK
Manufacturer #:SRP1-CRDZH-050TC-N

Description

The SRP1-CR High-Endurance series are multipurpose SSRs that come with everything you need to ensure better uptimes, while allowing a fast, safe and easy installation:• Overvoltage protection is ensured through the use of Littelfuse SMBJ Series TVS Diodes, inside, for overvoltage protection to safeguard the relay’s operation even in the event of electrical spikes within the network.• The IP20 plastic cover provides finger-safe protection for the user by preventing accidental contact with live terminals.• A pre-attached Thermal Pad eliminates the need for thermal paste application, ensuring an easy and clean installation with efficient heat dissipation.Using the latest manufacturing techniques in Direct Bonding Technology and featuring high-end power semiconductors (Littelfuse proprietary IXYS Technology) this relay provides maximum quality, reliability, and longevity even under tough conditions compared to any other relay in the market.

Packages

12 - UNIT - (12)