Abbotsford
LUTDVPSRWHC

LUTRON DV-PSR-WH-C Diva PRO LED+ Dimmer, White

Price $100.38 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DV-PSR-WH-C
Documents Documents

Description

Diva Dimmer Switch - LED+ Pro, 150W LED/300W ELV/250VA MLV, Neutral Optional, Multi-Location, 120V, DV-PSR-WH-C, White


Practical dimming solution for standard residential applications, helping simplify installs and reduce callbacks

Maximum ratings: 150W dimmable LED, 300W ELV, 300W incandescent/halogen, or 250VA MLV

Phase-selectable dimming helps to reduce flicker, buzzing, and humming across LED, ELV, MLV, and INC/HAL loads, all from a single control

Ideal for recessed downlights, everyday room lighting, and common LED retrofit applications

Enables 3-way and multi-location switching with a compatible Lutron Accessory Switch (ST-AS-WH); supports up to 10 locations

Neutral optional for LED/incandescent/halogen; neutral required for ELV and MLV installations

Captive slider sets preset light levels; soft-glow light bar helps locate dimmer in the dark

Built to last with a 10-year limited warranty with registration (5 years without registration)

Includes one (1) Lutron Diva Dimmer Switch - LED+ Pro model; gloss white finish, wallplate sold separately

Packages

1 - UNIT - 1