Abbotsford
LUTRMJSDTDVPKG

LUTRON RMJS-DT-DV-PKG Vive PowPak Wired Daylight Transmitter Package

Price $302.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RMJS-DT-DV-PKG

Description

Vive PowPak Wired Daylight Transmitter Package, 120/277V, RMJS DT DV-PKG.The PowPak wired daylight transmitter accepts input from a wired daylight sensor and sends Lutron Clear Connect commands — functioning like a Radio Powr Savr daylight sensor. When paired with the wired daylight sensor EC-DIR-WH, it can replace a Radio Powr Savr to automatically control compatible dimming and switching devices via RF communication.


Includes (1) Lutron Vive PowPak Wired Daylight Transmitter, 120/277V, RMJS-DT-DV

Includes (1) Lutron EC-DIR-WH Wired Daylight Sensor

Converts wired low-voltage daylight sensor signals into Lutron Clear Connect Type A wireless commands

Compatible with Vive, Athena, and QS standalone

Replaces a Radio Power Savr daylight (LRF2-DCRB) sensor when used with the wired daylight sensor

Supports up to 1 standard wired daylight sensor, EC-DIR-WH

Provides Class 2, 24V power for 1 EC-DIR-WH Wired Daylight Sensor

Clear Connect Radio Frequency technology delivers reliable wireless communication up to 30 ft through walls

120 - 277 VAC, 60 Hz operation with plenum-rated installation compliance

Supported by 24/7 customer support for fast, worry free installs

Packages

1 - UNIT - 1