Abbotsford
MIL305320

MILWAUKEE ELECTRIC TOOL 3053-20 M12 FUEL™ 3/8" Ratchet

Price $318.00 $402.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:3053-20

Description

The MILWAUKEE® M12 FUEL™ 3/8" Ratchet redefines productivity, capability, & comfort for users looking for the ultimate cordless ratchet to tackle any job. Our new POWERSTATE™ Brushless outer rotor motor delivers the BEST COMBINATION OF POWER AND SPEED with 70 ft-lbs of torque to breakaway stubborn fasteners, & 400 RPM to remove and install fasteners at higher rates of speed. This solution also delivers the MOST COMPACT HEAD & BODY SIZE to allow users full body access into tight spaces, maintaining a 3/4" head profile & at only 1.5 lbs bare tool, without sacrificing durability. The M12 FUEL™ Ratchet provides users UNMATCHED COMFORT with a dedicated contoured grip & reduces fatigue during a full day of wrenching. It also features a new-to-world modular trigger cap, which will allow users to switch between various button or paddle trigger configurations for customizable comfort. Equipped with a targeted LED work light, battery isolation system, and & optimized forward reverse shuttle – this ratchet tackles core user frustrations and delivers uncompromising performance.


Up to 70 ft-lbs of max torque

400 RPM for faster application speeds

Most Compact head & body size for increased access to tight spaces

Contoured Grip for Unmatched comfort

Modular trigger for personalized grip point - button & paddle cap included

Raised F/R shuttle for easier direction changes

Integrated Grease Port for Self Lubrication

Metal reinforced housing for increased durability

POWERSTATE™ Brushless Outer Rotor Motor for greatest performance

REDLINK PLUS™ intelligence prevents damage to the tool & battery due to overloading or overheating

Packages

1 - UNIT - 1