Abbotsford
MIL48111855

MILWAUKEE TOOL 48-11-1855 M18™ REDLITHIUM™ HIGH OUTPUT™ XC5™ Battery Pack

Price $387.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-11-1855

Description

The M18™ REDLITHIUM™ HIGH OUTPUT™ XC5™ Battery Pack provides 50% more power vs. REDLITHIUM™ XC5.0, delivering a PWR level 3 on the M18™ REDLITHIUM™ Power scale & 5 amp hours of runtime. This battery delivers a balance of power, runtime & size that is fully compatible with 300+ M18™ solutions. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC5™ battery has an upgraded fuel gauge & button to provide an improved feel & ease of access. Built-in REDLINK™ Intelligence protects the battery from overload protection using total system communication between tool, battery, and charger while optimizing & enhancing your tool's performance. Our redesigned pack construction, with increased durability, delivers long-lasting performance & protection on the jobsite. This protection routes water away from the electronics and out of the battery pack, extends your battery's runtime and life by minimizing heat, and prevents battery failures from vibration or drops. Upgrade to the M18™ REDLITHIUM™ HIGH OUTPUT™ XC5™ Battery to instantly upgrade power for your Milwaukee M18™ cordless tools.

Packages

1 - UNIT - 1