Abbotsford
MIL48111855R

MILWAUKEE TOOL 48-11-1855R M18™ REDLITHIUM™ HIGH OUTPUT™ XC5™ Resistant Battery Pack

Price $466.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-11-1855R

Description

The M18™ REDLITHIUM™ HIGH OUTPUT™ XC5™ Resistant Battery Pack provides 50% more power vs. REDLITHIUM™ XC5.0, delivering a PWR level 3 on the M18™ REDLITHIUM™ Power scale & 5 amp hours of runtime. This battery delivers a balance of power, runtime & size that is fully compatible with 300+ M18™ solutions. The resistant housing on this battery is designed to provide increased protection against exposure to common oils, greases & solvents found in transportation maintenance and manufacturing environments. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC5™ Resistant battery has an upgraded fuel gauge & button to provide an improved feel & ease of access. Built-in REDLINK™ Intelligence protects the battery from overload protection using total system communication between tool, battery, and charger while optimizing & enhancing your tool's performance. Our redesigned battery construction, with increased durability, delivers long-lasting performance & protection on the jobsite. This protection routes water away from the electronics and out of the battery pack, extends your battery's runtime and life by minimizing heat, and prevents battery failures from vibration or drops. Upgrade to the M18™ REDLITHIUM™ HIGH OUTPUT™ XC5™ Resistant Battery to instantly upgrade power for your Milwaukee M18™ cordless tools.

Packages

1 - UNIT - 1