Abbotsford
NDRRZR401CP12WH

DISTRI LITE RZR-401-CP12WH FIXT LED RCS SLIM 4in740LM 5CCT WHI DIM 12/PK

Price $178.68 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:RZR-401-CP12WH

Description

The Razor Core Series offers a high-quality polycarbonate trim for a refi ned, lightweight, and durable fi nish and features fi ve (5) color temperatures: 27K, 3K, 35K, 4K & 5K to select from. The fi xtures are IC and AIR-TIGHT rated allowing for installation in almost any location, even directly under a ceiling joist. Whether it is a Remodel or New Construction installation, these units are well suited for indoor / outdoor residential, hospitality, commercial and multifamily applications.

Packages

1 - UNIT - 1