Abbotsford
STLAREC4015E18480VNA

STELPRO AREC4015E18-480VNA AREC4000 SERIES COMMERCIAL AND INDUSTRIAL AIR CURTAIN ELECTRIC ELEMENT 18KW 480V 3PH 63IN. RECESS-MOUNTED

Price $13,035.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:AREC4015E18-480VNA

Description

With an EC motor and smart control, EC40 series air curtains are ideal for commercial and industrial installations. Thanks to their high heating capacity and powerful air flow, they easily create the climate separation desired.


Vertical and horizontal mounting

Recommended installation height up to 4.2 m / 13.1 ft.

Recommended installation width up to 6 m / 20 ft.

Length: 1, 1.5, 2 or 2.5 m / 3.28, 5, 6.5 or 8.2 ft.

Packages

1 - UNIT - 1