Abbotsford
STLPAEC2215CE08600VNA

STELPRO PAEC2215CE08-600VNA AIR CURTAIN FOR SMALL ENTRANCES 8KW 600V 3PH WHITE, ELECTRIC HEAT, 1.5M

Price $5,855.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:PAEC2215CE08-600VNA

Description

Efficient Solution for Small Entrances. Equipped with an energy-efficient EC motor and smart control, the EC22 air curtain is ideal for small entrances, vestibules, and commercial spaces. With its optimized airflow and optional electric heating, it ensures effective climate separation while reducing operating costs.


Horizontal or vertical mounting.

Recommended installation height: Up to 2.2 m (7.2 ft).

Available widths: 1 m, 1.5 m, or 2 m (3.28 ft, 5 ft, or 6.5 ft)

Low noise level and high energy efficiency.

Packages

1 - UNIT - 1