Abbotsford
STLPAEC4015E15208VNA

STELPRO PAEC4015E15-208VNA PAEC4000 SERIES COMMERCIAL AND INDUSTRIAL AIR CURTAIN ELECTRIC ELEMENT 15KW 208V 3PH 62IN. SURFACE MOUNTED

Price $11,219.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:PAEC4015E15-208VNA

Description

With an EC motor and smart control, EC40 series air curtains are ideal for commercial and industrial installations. Thanks to their high heating capacity and powerful air flow, they easily create the climate separation desired.


Vertical and horizontal mounting

Recommended installation height up to 4.2 m / 13.1 ft.

Recommended installation width up to 6 m / 20 ft.

Length: 1, 1.5, 2 or 2.5 m / 3.28, 5, 6.5 or 8.2 ft.

Packages

1 - UNIT - 1