Abbotsford
PHI84T8MAS48850MF16GDIM

SIGNIFY 610260 8.4T8/MAS/48-850/MF16/G/DIM UE 25/1

Price $14.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:610260

Description

Perfect for ESCO projects, the MasterClass MainsFit (UL Type B) TLED lamps are DLC certified maximizing energy savings and rebate opportunities.;Easy install: All Philips MasterClass MainsFit lamps are double-ended for faster installs;Maximum durability: Available in plastic for the best anti-shatter performance;Emergency Capable: Compatible with the new PTB15D emergency driver or the Bodine ELI-S series emergency inverters (up to 15w lamps);The MasterClass MainsFit (UL Type B) T8 lamps are designed to be the perfect retrofit solution to move from traditional fluorescent lamps to energy saving LEDs. This ballast bypass lamp has everything needed built into the lamp with proven energy savings, long life (70k hours), surge suppression and industry leading safety features. All lamps in the MasterClass MainsFit family are double-ended to help simplify the installation. In addition, all lamps meet the Philips standards for light quality so that end users will be in a comfortable environment regardless of the MasterClass MainsFit lamp type.;Ballast bypass: UL Type B;Lifetime delivered: 70,000hr average life rating;Available size: 4ft T8 with 3 different lumen output choices;Proven over 40% energy savings compared to traditional fluorescent lighting;DLC certified: All MasterClass MainsFit lamps are DLC listed;Warehouses;Schools;Offices

Packages

1 - UNIT - 1