Abbotsford
WAG758918000001

WAGO 758-918/000-001 WIRELESS ETHERNET GTWY

Price $1,163.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:758-918/000-001

Description

The Wireless ETHERNET Gateway simplifies the creation of a wireless transmission link for ETHERNET protocols (e.g., PROFINET, Modbus/TCP, EtherNet/IP).This gateway is used as a cable substitute to create a robust, industry-proven Bluetooth® or WLAN link between two automation devices.The gateways support various configurations and can therefore also be operated as an access point.IP65 protection type and an external antenna allow installation of the Wireless ETHERNET Gateway within a conductive housing. The external antenna must be mounted on the outside of the housing. Simple push-button operation rapidly connects two Wireless ETHERNET Gateways.Additional settings can be made via Web-Based Management.Note:Two Wireless ETHERNET Gateways of the same type are required to establish a peer-to-peer connection.This version has no internal antenna.

Packages

1 - UNIT - 1