Abbotsford
WAG852202

WAGO 852-202 SFPMODL 100BASE FX MULTI-MODE 1310 NM LC 2 KM DDM SLVRRED

Price $259.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:852-202

Description

FEATURES:* Low power* Coated PCB* Extended ambient temperature: -40 …100 °C* High impulse withstand voltage: DC 1.2 KV* Duplex LC optical connector* Small Form-Factor Pluggable (SFP) industry-standard design* 125Mbps 100BASE-FX, IEEE 802.3 Clause 26* Compliant with the Fast ETHERNET standard* Digital Diagnostic Monitoring interface per SFF-8472* Supply voltage: 3.3 V* TTL signal detect indicator* Hot-pluggable capability

Packages

1 - UNIT - 1