Abbotsford
CSPSHF624LHT36

ABB SHF624LHT36 HDG 24INW 6IND HT 36INRAD

Price $4,264.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF624LHT36
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 24 inches width ladder horizontal tee 36 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Galvanized,Hot Dip
UPC 785055109433

Packages

1 - UNIT - 1