Description
The IBERVILLE Flex Cable Series is designed to provide solutions to the connect armour cabling type Bx or Flex offered for various sizes in hole/nailed straps, protect plates, single/duplex 1 or 2 screws connectors models. UL - CSA approved.
Specifications
| Brand Name | ABB | Sub Brand | Iberville® |
| Item Name | One Screw Connector | Type | Straight |
| Trade Size | 2 in | Material | Aluminum |
| Thread Type | NPT | For Use With | 350 - 400 kcmil, ACWU90: 1500/1 kcmil, 500/2 kcmil, 350/3 - 400/3 kcmil, 250/4 - 300/4 kcmil Cables |
| Includes | Locknut, Separable Screw Gland | Standards | CSA File Number 3313 |
| Application | Armored Cable, Flexible Conduit | UPC | 622538722720 |
Packages
| 5 - UNIT = (5) | 50 - UNIT = 50 | 2700 - UNIT - 2700 |