Abbotsford
GES1FXCN

ABB 1 inch Iberville One-Screw Connector, Aluminum

Price $5.6928 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI2169
Country of origin:Canada

Description

The IBERVILLE Flex Cable Series is designed to provide solutions to the connect armour cabling type Bx or Flex offered for various sizes in hole/nailed straps, protect plates, single/duplex 1 or 2 screws connectors models. UL - CSA approved.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name One Screw Connector Type Straight
Trade Size 1 in Connection NPT
Material Aluminum Includes Locknut
Standards CSA File Number 3313 Application For 250/1-300/1, 2/3, 4/4 Cables
UPC 622538722690

Packages

25 - UNIT = (25) 4025 - UNIT = 4025