SUPERIOR NMC075 Screw Connector
Description
Non-metallic screw on connector. PVC construction produced from UV rated material for long outdoor life. Attractive one-piece design. No disassembly required, simply screw the connector onto the conduit. Design allows superior liquid-tight seal and optimum pull strength without compression nut. Ideal for conduit assemblies and installers. 0-ring and steel locknut included. Listed under the underwriter's Laboratories, UL and CUL listed.
Specifications
| Brand Name | Superior Flexible Conduits | Item Name | Screw Connector |
| Type | Home Improvement & Commercial Supplies - Electrical Cable & Wire | Trade Size | 3/4 in |
| Length | 100.0 ft | Diameter | 1.05 in |
| Material | PVC | Temperature Rating | 90.0 degrees C |
| For Use With | Protective Plastic Hose | Packaging Quantity | 100 ft |
Packages
| 100 - UNIT - 100 |