Description
Superstrut® Gold galvanized end cap with knockout for use with 1/2 inch conduit.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | End Cap | Type | Surface Raceway & Lighting Systems (Series 800) |
| Connection Size | 1/2 in | Material | Steel |
| Finish | Gold Galvanized | For Use With | A-1200 and A-1400 Series Channel |
| Standards | UL E55274 Listed | Application | For Surface Raceway and Lighting Systems |
| UPC | 616013123355 |
Packages
| 1 - UNIT - 1 |