Abbotsford
FSS131DST120R

FEDERAL SIGNAL CORPORATION 131DST-120R Starfire® Strobe Warning Light Double-Flash 120 VAC, 0.6 A, Red 1/2 in NPT Pipe

Price $1,314.11 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL CORPORATION
Manufacturer #:131DST-120R
Documents Documents

Description

Strobe warning light, Starfire® with double flash, 0.6 A, 120 V AC. It is type 3R with 1/2 inch NPT pipe mount, Corrosion-resistant anodized aluminium base. It has flash rate of 80 double flash rate per minute with 1200 candela light intensity. For indoor/outdoor use.

Specifications

Brand Name Federal Signal Sub Brand Starfire®
Item Name Strobe Warning Light Type Double-Flash
Voltage Rating 120 V Light Intensity 1000000 cd
Flash Rate 80 f/min Housing Material Metal
Amperage Rating 0.6 A Lamp Life 10000 hr
Lens Type Cylindrical Lens Material Polycarbonate
Color Red Dimensions 5.7 in W x 5.7 in D x 7-3/4 in H
Mounting Type 1/2 in NPT Pipe Degree of Protection IP45, IP54
Enclosure Type Type 3R Temperature Rating -31 to 150 °F
Environmental Conditions -31 to 150 F Standards UL/cUlL Listed, CSA Certified
Application Commercial Trucking UPC 782979285502

Packages

1 - UNIT - 1