Description
3 poles 50 amperes non-reversing across the line contactor with 100-250V AC/DC coil and no auxiliary contacts. 86 millimiters depth x 86 millimiters height x 45 millimiters width.
Specifications
| Brand Name | ABB | Item Name | IEC Contactor |
| Type | Non-Reversing | Coil Voltage | 100 - 250 VAC/VDC |
| Power Rating | 9 kW at 220/230/240 V, 15 kW at 380/400/415 V, 18.5 kW at 440/500/690 V | Phase | 1 or 3 |
| Contact Configuration | 3 NO Main | Number of Poles | 3 |
| Terminal Connection | Screw | Dimensions | 86 mm L x 45 mm W x 86 mm H |
| Voltage Rating | 690 VAC | Amperage Rating | 37/42/50 A at 690 V (1-Phase), 33 A at 220/230/240 V, 32 A at 380/400/440 V, 28 A at 500 V, 21 A at 690 V (3-Phase) |
| Frequency Rating | 50/60 Hz | HP Rating | 10 hp at 220 - 240 VAC, 20 hp at 440 - 480 VAC, 25 hp at 550 - 600 VAC, 2 hp at 120 VAC, 10 hp at 200 - 208 VAC, 5 hp at 240 VAC |
| Degree of Protection | IP20 | Temperature Rating | -40 to 70 °C |
| Environmental Conditions | -60 to 80 °C Storage | Standards | cUL Listed, CB, CCC, CE Certified, DNV, EAC, RINA, RoHS Compliant |
| Application | Mainly used for Controlling 3 Phase Motors, Non-Inductive or Slightly Inductive Loads | UPC | 804325538800 |
Packages
| 1 - UNIT - 1 |