Description
The PGR-8800 series arc-flash relay is a microprocessor-based protection relay that limits arc-flash damage by using light sensors to rapidly detect an arc and then trip a circuit breaker. Phase-current-transformer inputs are provided for current-constrained, arc-flash protection and, when so equipped, a programmable definite-time overcurrent function can be enabled. An optical sensor on the PGR-8800 and an adjustable trip-level reduce the chance of nuisance tripping by setting a threshold for ambient light. The PGR-8800 accepts PGA-LS10 point sensors and PGA-LS20/PGA-LS30 fiber-optic sensors, which are designed to collect light over a wide angle and with high sensitivity. Sensors, inputs, and connections are monitored to ensure fail-safe operation. A secondary solid-state trip circuit provides a redundant trip path. A USB port is used for configuration and access to event logs and graphs. For fast fault location, front-panel and sensor LEDs indicate sensor health and which sensor(s) detected an arc fault. A maximum of four PGR-8800 units can be linked into one system.
Packages
| 1 - UNIT - 1 |