Abbotsford
SIE3TX71155DF13C

SIEMENS CANADA LTD US2:3TX7115-5DF13C RELAY DPDT 10A 120VACICE CUBE 8 PIN PLUG IN

Price $46.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:3TX7115-5DF13C

Description

Plug-in Relay, Basic 8-pin Square Base DPDT, 10A, 120VAC Uses Socket 3TX7144-1E4 or 3TX7144-4E4

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name General-Purpose Relay Voltage Rating 300 V
Amperage Rating 10 A Frequency Rating 50/60 Hz
Contact Configuration DPDT Coil Rating 120 VAC
Connection Plug-In, 8-Pin Contact Material Silver Alloy
Mounting Socket Degree of Protection IP40
Temperature Rating -25 to 60 °C UPC 887621775674

Packages

1 - UNIT - 1