Abbotsford
SIE3RU21161AB0

SIEMENS CANADA LTD 3RU21161AB0 Sirius Overload Relay Automatic/Manual/Remote Reset 1 NC, 1 NO Auxiliary 1.1 - 1.6 A,

Price $101.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RU21161AB0

Description

Overload relay. Mounting onto contactor main contactor, class-10. Screw-type terminals for main current circuit. Screw-type terminals for auxiliary and control current. For use with motor protection.

Specifications

Brand Name Siemens Sub Brand Sirius
Type 3RU2 thermal overload relay Voltage Rating 690 V
Number of Poles 3 Mounting vertical and direct mounting
Standards CSA/UL Application Designed for the protection of three phase and single phase AC and DC motors
UPC 662643920093

Packages

1 - UNIT - 1