Abbotsford
SIE3TX71314CH13

SIEMENS CANADA LTD 3TX71314CH13 RELAY ENCL HD DPDT30A 240VAC DIN or PANEL

Price $56.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3TX71314CH13

Description

3TX71314CH13 Enclosed Power Relay Heavy Duty DPST-NO, 30A, 240VAC DIN Rail or Panel Mount

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Enclosed Power Relay Type Heavy-Duty
Voltage Rating 600 V Amperage Rating 30 A
Frequency Rating 50/60 Hz Coil Rating 240 VAC
Contact Configuration DPST-NO Terminal Connection Quick-Connect
Contact Material Silver Alloy Mounting DIN Rail
Temperature Rating -40 to 55 °C Dimensions 1.35 in W x 1.61 in D x 2.68 in H
UPC 754554768427

Packages

1 - UNIT - 1