Abbotsford
PANCMFWH

PANDUIT CMFWH Mini-Com Module Supplied with 3.0 GHz Industry Standard F-Type Coupler, White

Price $13.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CMFWH

Description

Module supplied with 3.0 GHz industry standard F-Type coupler, white.The audio/video industry is constantly evolving and adding new technology to the market. This technology typically requires unique products or solutions to help deliver the best performance. Audio/video systems are becoming more integrated with connectivity installations causing installers and contractors to look for a source that will best supply what is needed in the field.

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name F-Type Coupler Module Type Panel Mount, Pass-Through
Cable Type RG-6 and RG-59 Coaxial Cable Connection Type Female
Color White Impedance 75 O
Frequency Rating 3 GHz Installation Type Screw
Material ABS Dimensions 0.61 in W x 1.37 in D x 0.71 in H
For Use With Mini-Com Modular Patch Panels, Faceplates and Surface Mount Boxes Standards RoHS Compliant
Application For Patch Panels and Surface Mount Boxes, CATV Application UPC 074983454839

Packages

1 - UNIT - 1