Abbotsford
HOFCAB600

HOFFMAN CAB600 CABLE FIXING BAR 600

Price $168.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CAB600
Documents Documents

Description

Inside cable fixing bars provide a safe way of securing cables inside an enclosure. This Inside Cable Fixing Bars, CAB, CAB600 item measures 45x600x25mm with a material of Mild Steel, finish Zinc Plated.


Description: Mounted above the bottom plates. Holds standard cable clamps CAC to secure incoming cables. Fully adjustable in depth. When EMC shielded earthing cables are connected to the support bar the Faraday effect will be kept intact for maximum EMI

Material: 2 mm zinc plated steel.

Pack quantity: 2 bars with mounting accessories.

Mounting requirements: Add CAC clamps depending on diameter of the cable(s).

Mounting requirements: add CAC clamps depending on diameter of the cable(s)

Specifications

Brand Name nVent Hoffman Width 23.62 in
Height 1.77 in Material Steel
Type IEC Enclosure Accessories Thickness 2 mm
Application Hygienic Environments; Factory Automation and Process Control; Corrosive Environments; Controls and Drives; Hazardous Environments UPC 783510454135

Packages

1 - UNIT - 1