Description
PRODUCT FEATURES:- Material: SECC & PC - Dimension: 211.0x88.0mm - Inch Thread: G3/4” - Operating Temperature: -40ºC ~60ºC - Humidity: 0~90% RH - Load Bearing: 1.5Kg - Weight: 0.61Kg - Color: White
Specifications
| Brand Name | Dahua | Item Name | Mounting Bracket |
| Size | G3/4 in | Mounting | Ceiling |
| Material | Polycarbonate/Steel | Type | Aesthetic |
| Dimensions | 213 mm dia x 89.5 mm H | Color/Finish | White |
| For Use With | IPC-HFW5442E-ZE-OPAT Camera | Includes | IPC-HFW5442E-ZE-OPAT Camera |
Packages
| 1 - UNIT - 1 |