Abbotsford
TAB20HPW

ABB ELECTRIFICATION CANADA INC 20HPW Connector split bolt with spacer & washer copper 1/0-6AWG

Price $77.4830 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:20HPW

Description

Plated split-bolt connector with spacer and washer for use on combinations of copper, aluminum and ACSR conductors. Bolt and pressure bar of high strength copper alloy completely tin-plated. Contoured spacer and bell mouth washer distribute pressure over large area of conductor. Large contoured spacer provides wide separation between copper and aluminum conductors. Blackburn® Contax recommended when used with aluminum conductors.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Split Bolt Connector with Spacer and Washer Type Split-Bolt
Main Conductor Size 1/0-6 AWG Material Copper Alloy
Finish Tin-Plated Color Metallic
For Use With Combinations of Copper, Aluminum and ACSR Conductor Standards UL E9809 Listed
Application For Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection UPC 783786200382

Packages

1 - UNIT - 1