Abbotsford
BURGB26T4GS

HUBBELL CANADA ULC GB26T4GS GB26T4GS

Price $157.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:GB26T4GS

Description

Mechanical Grounding Connector, Cable to 1/2" Thick Bar, 4 AWG (Sol)-2/0 AWG (Str), 3/8" Stud, Galvanized Steel Hardware.


High copper alloy ground connector for joining a range of cable to 1/2" thick bar

Type GB separates cable from bar

Galvanized Steel Hardware

Rated for Direct Burial in earth of concrete

UL467

Specifications

Brand Name Hubbell Sub Brand Burndy
Material Copper Alloy UPC 781810196106

Packages

1 - UNIT - 1