Abbotsford
BURGBM29CG14

HUBBELL CANADA ULC GBM29CG14 GBM29CG14

Price $70.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:GBM29CG14

Description

Mechanical Ground Connector, Wire Range: 2/0 AWG-250 kcmil, Copper Bar Thickness 1/4"


High copper alloy ground connector for joining a range of cable to 1/4" thick bar

Type GBM clamps cable directly on bar surface

One-wrench installation

UL467 Listed, Suitable for Direct Burial in earth or concrete

Specifications

Brand Name Hubbell Sub Brand Burndy
Material Copper Alloy UPC 621945229457

Packages

1 - UNIT - 1