Abbotsford
BURGCL30

HUBBELL GCL30 4 SOL-300 KCMIL GRD CLAMP

Price $262.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GCL30

Description

Cast Copper Alloy Ground Clamp, 2 Cables to Bar, Bar up to 1/4" Thick, #4 AWG-300 kcmil, 1/2" Stud, Silicon Bronze Hardware


High copper alloy ground connector for joining a range of two parallel cables to 1/4" thick bar

Type GC Separates cable from bar

One-wrench installation

UL467 Listed

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type GC-CT Conductor Size 1 AWG
Material High Conductivity Copper Alloy Standards UL467 Listed
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 781810079478

Packages

1 - UNIT - 1