Abbotsford

HUBBELL C61 C61

Price $30.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:C61

Description

Cast Bronze Clamp, Cable to Water Pipe, 6 AWG ( Sol.), 1/2" - 1" Water Pipe.


For grounding rigid conduit systems

Specifications

Brand Name Burndy Sub Brand C DIE
Type WaterPipe Gounding Connectors Conductor Size 6 AWG
Material Bronze Alloy Finish Zinc Plated
Standards UL467 Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 781810142448

Packages

1 - UNIT - 1