Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG ( Sol.) - 250 kcmil, 1/2" Rod, 1/4" Pipe
Specifications
| Brand Name | Burndy | Sub Brand | MECHANICAL CONNECTOR |
| Type | Plenum-Gard Flexible Conduit | Conductor Size | 250 MCM |
| Material | Copper | Standards | UL467 |
| Application | For use with 0.50 inch FM8 conduit bodies. Seals and protects. | UPC | 781810231401 |
Packages
| 1 - UNIT - 1 |