Abbotsford
BURGAR3903TC

HUBBELL CANADA ULC GAR3903TC GAR3903TC

Price $264.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:GAR3903TC

Description

Mechanical Grounding Connector, For 2 Hole Lug to Pipe or Rod, 1-1/4" - 2" IPS, Pre-drilled pad for (2) 3/8” bolts on 1” centers. Silicon bronze hardware.


Large, smooth connector contact area between pipe and ground clamp to maximize contact area between connector and pipe

Pre-drilled pad for 2-3/8" bolts on 1" centers to allow for direct mounting of 2-hole compression terminals up to 750 kcmil to pipe

One-wrench installation

UL467 Listed for the US and Canadian Markets

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type Pointed Material Copper Alloy
Standards UL467 Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 781810241110

Packages

1 - UNIT - 1