Abbotsford
BURGD1829

HUBBELL GD1829 GD1829

Price $292.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GD1829

Description

Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 2/0 AWG (Sol.) - 250 kcmil, 2" to 2-3/8" Rod, 2" Pipe.


Rated for Direct Burial in earth or concrete

UL467 Listed for the US and Canadian Markets

One-wrench installation

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type GD Material Copper Alloy
Standards UL467 Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 781810260333

Packages

1 - UNIT - 1