Abbotsford
BURGG192

HUBBELL CANADA ULC GG192 GG192

Price $597.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:GG192

Description

Mechanical Grounding Connector, Copper Bar, Strap, Braid or Cable to Rod or Tube, 2-1/2" Pipe, 2-1/2"-2 7/8" Rod, 4.56 IN Width.


High copper alloy ground connector for joining bar, strap, braid or cable to rod or tube

Rated for Direct Burial in earth or concrete

UL467 Listed

One wrench installation

Type GG connector is particularly effective for use with braid for ground rods, switch handles, fence posts and gates

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type Mechanical Material Copper Alloy
Standards UL467 Application For Joining Copper Bar, Strap, Braid Or Cable To Rod Or Tube, Direct Burial Cables, Use With Braid For Ground Rods, Switch Handles, Fence Posts and Gates
UPC 781810990056

Packages

1 - UNIT - 1