Abbotsford
BURGP654CG1

HUBBELL GP654CG1 GP654CG1

Price $77.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GP654CG1

Description

Raised Floor Grounding Clamp, #8 Sol. - 4 Str., 1.31 in L, 2.38 in.


Accepts 1 or 2 ground conductors

Requires fewer connectors to install signal reference grid

Made of copper alloy, silicon bronze U-Bolts, nuts and lockwashers

Provides low impedance ground pat for maximum performance

Grounds all pedestals (round or square), from 3/4" to 1"

Easy Installation

UL467 Listed

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type GP-G1 Material Copper Alloy
Standards UL467 Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 781810828007

Packages

1 - UNIT - 1