Abbotsford
BURGRC12

HUBBELL GRC12 1/2 IN GRD ROD CLAMP

Price $25.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GRC12

Description

Mechanical Ground Rod Clamp, For Cable to Rod, High Strength, 10 AWG (Sol)- 2 AWG (Str), 1/2" Drive Rod, 3/8" Stud.


Rated for Direct Burial in earth or concrete

UL 467 Listed for the US and Canadian Markets

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type High Strength, Mechanical Material Copper Alloy
Standards UL467 Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 781810230947

Packages

1 - UNIT - 1