Abbotsford
BURGRC34

HUBBELL GRC34 GRC34

Price $37.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GRC34

Description

Mechanical Ground Rod Clamp, For Cable to Rod, High Strength, 8 AWG (Sol.) - 1/0 AWG (Str.), 3/4" Ground Rod, 3/8" Stud.


Rated for Direct Burial in earth or concrete

UL 467 Listed for the US and Canadian Markets

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type High Strength, Mechanical Material Copper Alloy
Standards UL467 Application For Joining a Range of Cable to Copper Clad, Galvanized Steel and Stainless Steel Ground Rods, Direct Burial Applications in Earth and Concrete
UPC 781810230985

Packages

1 - UNIT - 1